Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M8X90
  • Zoro # G223941927

product price: 
$
27.29
/ea

Key Features

Shoulder Length
90 mm
Tensile Strength
75,000 psi
Material Quality Standards
ASTM A276
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shear Strength
37,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M8X90
Zoro #
G223941927
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
90 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter
8 mm
Overall Length
101 mm
Thread Size
M6x1.00
Head Diameter
13 mm
Minimum Thread Length
11 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Head Height
5.5 mm
Length
101 mm

Details

Item
Shoulder Screw
Tensile Strength
75,000 psi
Material Quality Standards
ASTM A276
Shear Strength
37,500 psi
System of Measurement
Metric
Head Texture
Knurled
Head Type
Knurled
Minimum Yield Strength
30,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Dimensional Standards
ISO 7379-1983
Drive Type
Internal Hex
Material
Stainless Steel
Rockwell Hardness
B83
Material Grade/Class
316
Finish
Passivated
Precision Screw
Yes
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 90 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.