Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M9X45
  • Zoro # G223940975

product price: 
$
247.99
/ea
Free Shipping & Returns

Key Features

Precision Screw
Yes
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Screw Type
Standard Shoulder Screw
Thread Size
M8x1.25
Rockwell Hardness
B83
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M9X45
Zoro #
G223940975
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Thread Size
M8x1.25
Overall Length
58 mm
Head Diameter
14 mm
Shoulder Diameter
9 mm
Shoulder Length
45 mm
Head Height
6 mm
Minimum Thread Length
13 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Length
58 mm

Details

Item
Shoulder Screw
Precision Screw
Yes
Shoulder Screw Type
Standard Shoulder Screw
Rockwell Hardness
B83
Material Grade/Class
316
Drive Type
Internal Hex
Material Quality Standards
ASTM A276
Head Texture
Knurled
Head Type
Knurled
Material
Stainless Steel
Shear Strength
37,500 psi
Finish
Passivated
Tensile Strength
75,000 psi
System of Measurement
Metric
Minimum Yield Strength
30,000 psi
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 45 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 9 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 6 mm, Head Diameter 14 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.