316 Standard Fit Shoulder Screw
- Mfr # STR602M9X70
- Zoro # G423941642
product price:Â
$
431.99
/ea
Free Shipping & Returns
Key Features
Material Grade/Class
316
Minimum Yield Strength
30,000 psi
Shoulder Length
70 mm
Overall Length
83 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M9X70
- Zoro #
- G423941642
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Grade/Class
- 316
- Minimum Yield Strength
- 30,000 psi
- System of Measurement
- Metric
- Drive Type
- Internal Hex
- Material
- Stainless Steel
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Type
- Knurled
- Material Quality Standards
- ASTM A276
- Finish
- Passivated
- Tensile Strength
- 75,000 psi
- Rockwell Hardness
- B83
- Precision Screw
- Yes
- Head Texture
- Knurled
- Shear Strength
- 37,500 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length
- 70 mm
- Overall Length
- 83 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 13 mm
- Shoulder Diameter
- 9 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Head Height
- 6 mm
- Thread Size
- M8x1.25
- Head Diameter
- 14 mm
- Length
- 83 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 70 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 9 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 6 mm, Head Diameter 14 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.