Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M9X75
- Zoro # G523940200
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M8x1.25
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Type
Knurled
Head Diameter
14 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M9X75
- Zoro #
- G523940200
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Type
- Knurled
- Material
- Stainless Steel
- Material Grade/Class
- 316
- System of Measurement
- Metric
- Tensile Strength
- 75,000 psi
- Rockwell Hardness
- B83
- Precision Screw
- Yes
- Shoulder Screw Type
- Standard Shoulder Screw
- Shear Strength
- 37,500 psi
- Material Quality Standards
- ASTM A276
- Minimum Yield Strength
- 30,000 psi
- Finish
- Passivated
- Drive Type
- Internal Hex
- Head Texture
- Knurled
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M8x1.25
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 14 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Head Height
- 6 mm
- Minimum Thread Length
- 13 mm
- Shoulder Length
- 75 mm
- Overall Length
- 88 mm
- Shoulder Diameter
- 9 mm
- Length
- 88 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 75 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 9 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 6 mm, Head Diameter 14 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.