Zoro Homepage

3/16" x 5 1/2 in Machine Screw, Plain Steel, 25 PK

  • Mfr # 18788BSC

  • Zoro # G9687336


product price: $287.99
/pk 25, $11.52/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18788BSC
Zoro #
G9687336
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/16"
Fastener Length
5 1/2 in

Details

System of Measurement
Inch
Material
Steel
Finish
Plain
Item
Machine Screw

Description

Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.