Shop ZORO SELECT

31/64 gal Handheld Sprayer, Polyethylene, Wand Not Included L Wand

  • Mfr # 12U473
  • Zoro # G5140344

product price: 
$
23.95
/ea

Key Features

Sprayer Tank Capacity
31/64 gal
Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Polyethylene
Wand Length
Wand Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12U473
Zoro #
G5140344
UPC #
190735740149
Country of Origin
China
Sprayer Tank Capacity
31/64 gal
Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Polyethylene
Nozzle Spray Pattern
Cone
Max Sprayer Pressure
35 psi
Item
Sprayer
Sprayer Application
Cleaning and Degreasing
In Tank Filter
Yes
Seal/Gasket Material
Viton(TM)
Sprayer Nozzle Material
Brass
Adjustable Nozzle
Yes
Tank Capacity
3/8 gal
Application
Cleaning and Degreasing
Material
Polyethylene
Power Source
Manual
Product Type
Handheld Sprayer
Basic Power Source
Manual
Nozzle Material
Brass
Number of Nozzles Included
1
Spray Mechanism
Hand-Pump
Chemical Compatibility
Cleaners and Degreasers, Bleach and Disinfectant, Herbicide, Pesticide, Sealants, Curing Compounds, and Form Oils
Spray Liquid
Non-Foam
Pressurizing Method
Manual Pump
Mixing System
Mix-in-Tank
Connection Type
Threaded
Sprayer Form
Handheld
Sprayer Pressure - Maximum
35 psi
Spray Distance - Minimum
3 3/10 ft
Spray Distance - Maximum
9 4/5 ft
Power Source - TS Only
Manual
Power Source - old
Manual

Dimensions

Wand Length
Wand Not Included
Fill Opening Size
1-1/2 in
Pump Length
7 13/16 in

Description

Handheld Sprayer, Sprayer Type Not Applicable, Sprayer Application Cleaning and Degreasing, Sprayer Tank Capacity 31/64 gal, Sprayer Pressure Release Yes, Tank Material Poly, In Tank Filter Yes, Hose Length Not Applicable, Fill Opening Size 1 1/2 in, Wand Material Not Applicable, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 35 psi, Wand Length Wand Not Included, Hose Material Not Applicable, Pump Length 7 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.