
Dowel Pin, 3/16 in Nominal Dia, Stainless Steel, 500 PK
Mfr # MS16555-645
Zoro # G2491621
product price: $332.99
/pk 500, $0.67/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Nominal Diameter
3/16 in
Material
Stainless Steel
Finish
Plain
Thread Size
3/16 x 1 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS16555-645
Zoro #
G2491621
UPC #
-
Country of Origin
United States
Dimensions
Nominal Diameter
3/16 in
Thread Size
3/16 x 1 1/2 in
Details
Item
Dowel Pin
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Standards
MS 16555
Description
Dowel Pins,3/16X1 1/2 MS DOWEL P,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.