Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin, 3/16 in Nominal Dia, 1-1/4 in L, Stainless Steel, 500 PK

  • Mfr # MS16555-644

  • Zoro # G2491585


product price: $261.99
/pk 500, $0.52/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Nominal Diameter
3/16 in
Material
Stainless Steel
Finish
Plain
Standards
MS 16555
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16555-644
Zoro #
G2491585
UPC #
-
Country of Origin
United States

Dimensions

Nominal Diameter
3/16 in
Shank Length
1-1/4 in
Thread Size
3/16 x 1 1/4 in

Details

Item
Dowel Pin
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Standards
MS 16555

Description

Dowel Pins,3/16X1 1/4 MS DOWEL P,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.