
Shop ZORO SELECT
See all product information
Extended Prong Cotter Pin, 3/16 in Dia, 2 in L, Steel, 1000 PK
Mfr # 18716PC
Zoro # G2456000
product price:Â $75.59
/pk 1000, $0.08/eaKey Features
Pin Type
Extended Prong
System of Measurement
Inch
Pin Diameter
3/16 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
18716PC
Zoro #
G2456000
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
3/16 in
Shank Length
2 in
Details
Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
Cotter Pins,3/16x1 PIN COTTER Z,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.