
Shop ZORO SELECT
See all product information
Coiled Spring Pin, 3/16 in Outside Dia, 13/16 in L, Steel, 2000 PK
Mfr # 18713PCM
Zoro # G2457443
product price:Â $216.99
/pk 2000, $0.11/ea
Free Shipping & Returns
Key Features
Pin Type
Coiled
System of Measurement
Inch
Material
Steel
Finish
Plain
Outside Dia.
3/16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
18713PCM
Zoro #
G2457443
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
3/16 in
Shank Length
13/16 in
Outside Dia.
3/16 in
Size
3/16 x 13/16 in
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Steel
Finish
Plain
Standards
ASME B18.8.2
Description
Spring Pins,3/16x13/16 PIN COIL,PK2000, Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.