
Slotted Spring Pin, 3/16 in Outside Dia, 15/16 in L, Stainless Steel, 2000 PK
Mfr # 18715PS188
Zoro # G2463691
product price: $400.99
/pk 2000, $0.20/ea
Free Shipping & Returns
Key Features
Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
3/16 in
Material
Stainless Steel
Outside Dia.
3/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18715PS188
Zoro #
G2463691
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
3/16 in
Shank Length
15/16 in
Outside Dia.
3/16"
Size
3/16 x 15/16 in
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.8.2
Description
Spring Pins,3/16x15/16 PIN SPRI,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.