Zoro Homepage

3/16x2-1/2 S.S.GROOVED CLEVIS

  • Mfr # WWG-CLPGSRR-042

  • Zoro # G2797532


product price: $2.69
/ea

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-CLPGSRR-042
Zoro #
G2797532
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin Diameter
3/16 in
Usable Length
2-13/32 in
Shank Length
2-1/2 in
Pin Dia.
3/16 in
Fastener Length
2 1/2 in
Overall Length
2-1/2"
Length
2 1/2 in
Maximum Usable Length
2 13/32 in
Head Diameter
5/16 in

Description

Clevis Pin,2.5 in L,SS 3/16 in dia, Product Type Grooved Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 2 13/32 in, Maximum Hole Size Not Applicable, Minimum Hole Size Not Applicable, Shank Length 2 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Includes Stanless Steel E-Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.