#3-16 x 7 5/8 in Machine Screw, Plain Steel, 25 PK

  • Mfr # 187122BSC

  • Zoro # G9687187


product price:  $354.99
/pk 25, $14.20/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
187122BSC
Zoro #
G9687187
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#3-16
Fastener Length
7 5/8 in

Details

System of Measurement
Inch
Material
Steel
Finish
Plain
Item
Machine Screw

Description

Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.