
Coiled Spring Pin, 3/16 in Outside Dia, 9/16 in L, Stainless Steel, 1000 PK
Mfr # 18709PCM420
Zoro # G2458450
product price: $204.99
/pk 1000, $0.20/ea
Free Shipping & Returns
Key Features
Pin Type
Coiled
System of Measurement
Inch
Pin Diameter
3/16 in
Material
Stainless Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18709PCM420
Zoro #
G2458450
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
3/16 in
Shank Length
9/16 in
Outside Dia.
3/16 in
Size
3/16 x 9/16 in
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2
Description
Spring Pins,3/16x9/16 PIN COIL,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.