
32 1/2 in x 30 1/2 in x 32 1/2 in Shipping Crate, Brown, Cross-Laminated Paper Board
Mfr # EC1004
Zoro # G715308443
product price:Â $246.99
/ea
Free Shipping & Returns
Key Features
Inside Length
32 1/2 in
Inside Width
30 1/2 in
Inside Height
32 1/2 in
Material
Cross-Laminated Paper Board
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EC1004
Zoro #
G715308443
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
32 1/2 in
Inside Width
30 1/2 in
Inside Height
32 1/2 in
Outside Width
36 in
Outside Height
36 in
Outside Length
36 in
Thickness
1 in
Details
Item
Shipping Crate
Material
Cross-Laminated Paper Board
Color
Brown
Features
Collapsible, Heat-Treated, Reusable
Weight
53 lb
Standards
ISPM15 Compliant
Product Type
Nailess Crate
Load Capacity - Maximum
2,000 lb
Number of Pieces
6
Includes Pallet
Pallet Included
Forklift Access Type
4-Way
Stacking Strength
7,500 lb
Description
Shipping Crate, Outside Length 36 in, Outside Width 36 in, Outside Height 36 in, Stacking Strength 7,500 lb, Inside Length 32 1/2 in, Inside Width 30 1/2 in, Inside Height 32 1/2 in, Material Cross-Laminated Paper Board, Number of Pieces 6, Weight 53 lb, Standards ISPM15 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.