32 in x 6 in x 42 in Shipping Carton, Brown, Single Wall, 275#

  • Mfr # 1PJX4

  • Zoro # G3767906


product price:  $13.19
/ea
Sold in multiples of 10 for $131.90

Key Features

Inside Length
32 in
Inside Width
6 in
Inside Height
42 in
Wall Type
Single Wall
Maximum Load Capacity
95 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1PJX4
Zoro #
G3767906
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
32 in
Inside Width
6 in
Inside Height
42 in

Details

Item
Shipping Carton
Wall Type
Single Wall
Maximum Load Capacity
95 lb
Color
Brown
Board Test
275#
Capacity
8064 cu. in.

Description

Shipping Carton, Wall Type Single Wall, Inside Length 32 in, Inside Width 6 in, Color Brown, Inside Length Range 27 in to 36 in Length Shipping Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.