32 in x 6 in x 6 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 11R259
Zoro # G3057251
product price: $1.75
/eaSold in multiples of 25 for $43.75
Key Features
Inside Height
6 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11R259
Zoro #
G3057251
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
32 in
Inside Width
6 in
Inside Height
6 in
Wall Thickness
1/8 in
Outside Width
6 3/8 in
Outside Height
6 5/8 in
Outside Length
32 3/8 in
Inside LxWxH
32x6x6
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Application
Multi Purpose
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
RSC
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 32 in, Inside Width 6 in, Inside Height 6 in, 32x6x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 32 in, Outside Width 6 in, Outside Height 6 in, 32 3/8x6 3/8x6 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Inside Length Range 27 in to 36 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.