Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 oz. Clear, Plastic Graduated Bottle, PK3

  • Mfr # 130295

  • Zoro # G4235646


product price: $6.39
/pk 3, $2.13/ea

Key Features

Imprinting
No Imprinting
Material
Plastic
Bottle Material
HDPE
Closure Diamenter
28 mm
Closure Thread Style
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130295
Zoro #
G4235646
UPC #
022169600136
Country of Origin
Canada

Dimensions

Size
32 oz
Closure Size
28/400
Overall Height
9 3/4 in

Details

Item
Spray Bottle
Color
Clear
Imprinting
No Imprinting
Material
Plastic
Bottle Material
HDPE
Closure Diamenter
28 mm
Closure Thread Style
400
Graduation Markings
Yes
Graduation Increments
1 fl oz
Seal Material
Polypropylene
Container Capacity
32 oz
Bottle Color
White

Description

Spray Bottle, 32 oz, White, Bottle Material HDPE, Seal Material Polypropylene, Imprinting No Imprinting, Graduation Markings Yes, Graduation Increments 1 fl oz, Overall Height 9 3/4 in, Closure Size 28/400, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.