Zoro Homepage

32 oz. Container, 4-3/5" Dia, White, PK500

  • Mfr # H4325-2050

  • Zoro # G4218051


product price: $146.99
/pk 500, $0.29/ea
Free Shipping & Returns

Key Features

Capacity
32 oz
Material
Paper
Color
White
Number of Compartments
1
Microwave Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4325-2050
Zoro #
G4218051
UPC #
-
Country of Origin
United States

Dimensions

Width
4 9/16 in
Diameter
3 9/16 in
Depth
3-39/64"
Height
5 5/16 in

Description

Disposable Carry-Out Soup Container, Bio-Based Yes, BPI Certified No, Capacity 32 oz, Color White, Compostable Not Compostable, Container Lid Not Included, Diameter 3 9/16 in, FSC Certified No, Height 5 5/16 in, Material Paper, Microwave Safe Yes, Number of Compartments 1, Product Type Food Container, Recyclable Yes, SFI Certified Yes, Shape Round, Specific Material Double Sided Poly Paper, Standards SFI Certified, USDA Certified Bio-Based, USDA Certified Bio-based Products Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.