33 1/2 in x 35 in x 33 1/2 in Shipping Crate, Brown, Cross-Laminated Paper Board, 5 PK
Mfr # EC1018
Zoro # G615308451
product price:Â $1,096.99
/pk 5, $219.40/eaKey Features
Inside Length
33 1/2 in
Inside Width
35 in
Inside Height
33 1/2 in
Material
Cross-Laminated Paper Board
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EC1018
Zoro #
G615308451
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
33 1/2 in
Inside Width
35 in
Inside Height
33 1/2 in
Outside Length
36 in
Outside Height
36 in
Outside Width
36 in
Thickness
1 in
Details
Item
Shipping Crate
Material
Cross-Laminated Paper Board
Color
Brown
Standards
ISPM15 Compliant
Weight
190 lb
Features
Collapsible, Heat-Treated, Reusable
Product Type
Nailess Crate
Number of Pieces
6
Stacking Strength
7,500 lb
Includes Pallet
Pallet Included
Load Capacity - Maximum
400 lb
Forklift Access Type
2-Way
Description
Shipping Crate, Outside Length 36 in, Outside Width 36 in, Outside Height 36 in, Stacking Strength 7,500 lb, Inside Length 33 1/2 in, Inside Width 35 in, Inside Height 33 1/2 in, Material Cross-Laminated Paper Board, Number of Pieces 6, Weight 190 lb, Standards ISPM15 Compliant, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.