Zoro Homepage

3/32" Carbide TiALN 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-100938B

  • Zoro # G9560801


product price: $14.69
/ea

Key Features

Overall Length
2 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
3/32 in
Number of Flutes
2
Shank Dia.
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-100938B
Zoro #
G9560801
UPC #
888226121132
Country of Origin
China

Dimensions

Overall Length
2 in
Drill Bit Size
3/32 in
Shank Dia.
3/32 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
11xD
Flute Length
1 in
Drilling Depth
1"
Maximum Drilling Depth
1 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Shank Type - Machining
Straight
List Number
450
Application
Metalworking
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0938
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
25 Degrees
Measurement System
Fractional Inch
Material Grade - Machining
C2
Primary Material Application
All Materials
Web Construction
Split
Spiral Direction
Right Hand
Web Thinning
Thinned
Drill Bit Point Type
4 Facet Point
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle - Maximum
25 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 118 Degrees , Carbide, AlTiN, Decimal Equivalent 0.0938, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.