Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/32" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 50A

  • Mfr # BULK-RS-N50-247

  • Zoro # G3009623


product price: $8.49
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N50-247
Zoro #
G3009623
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32 in
Rubber Width
12 in
Rubber Length
2 ft
Length
24"
Thickness
3/32"
Width
12"
Overall Width
12 in
Overall Thickness
0.09375 in
Overall Length
24 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 507
Grade
Standard
Color
Black
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Type
Commercial Grade
Application
General Purpose
Minimum Temperature
-30 Degrees F
Oil Resistance
Good
Adhesive Type
Plain Backing
Shape
Sheet
Water Resistance
Good
Weather Resistance
Excellent
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Texture
Smooth
Density
1.5 g/cc
Tensile Strength
1,000 psi
Compression Set
33 %
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.013 in

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 50A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 507, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.013 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.09375 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.