Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/32" High Grade Buna-N Rubber Sheet, 12"x24", Black, 60A

  • Mfr # BULK-RS-BHS60-908

  • Zoro # G6252452


product price: $41.79
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BHS60-908
Zoro #
G6252452
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
3/32 in
Rubber Width
12 in
Rubber Length
2 ft
Width
12"
Thickness
3/32"
Length
24"
Overall Width
12 in
Overall Length
24 in
Overall Thickness
0.09375 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
60A
Backing Type
Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BF 610
Grade
High Strength
Material
Buna-N
Max. Temp. (F)
225 Degrees F
Color
Black
Application
Oil Resistant
Type
High Grade
Maximum Temperature
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Compression Set
30 %
Abrasion Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Thickness Tolerance
+/-0.013 in
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Tear Strength
20 N/mm
Oil Resistance
Excellent
Shape
Sheet
Texture
Smooth
Weather Resistance
Fair
Density
1.35 g/cc
Tensile Strength
1,500 psi
Water Resistance
Good
Adhesive Type
Acrylic

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 610, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.013 in, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/32 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.