Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/32" High Grade Buna-N Rubber Strip, 4"x36", Black, 60A

  • Mfr # BULK-RS-BHS60-871

  • Zoro # G2601015


product price: $11.19
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BHS60-871
Zoro #
G2601015
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32 in
Rubber Width
4 in
Rubber Length
3 ft
Length
36"
Thickness
3/32"
Width
4"
Overall Length
36 in
Overall Width
4 in
Overall Thickness
0.09375 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BF 610
Grade
High Strength
Application
Oil Resistant
Material
Buna-N
Type
High Grade
Max. Temp. (F)
225 Degrees F
Color
Black
Tear Strength
20 N/mm
Adhesive Type
Plain Backing
Weather Resistance
Fair
Compression Set
30 %
Texture
Smooth
Oil Resistance
Excellent
Chemical Resistance
Fair
Water Resistance
Good
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Thickness Tolerance
+/-0.013 in
Minimum Temperature
-30 Degrees F
Shape
Strip
Tensile Strength
1,500 psi
Density
1.35 g/cc

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 610, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.013 in, Overall Width 4 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.