Zoro Homepage

3/32" High Grade Buna-N Rubber Strip, 6"x36", Black, 70A

  • Mfr # BULK-RS-BHS70-877

  • Zoro # G2769164


product price: $16.69
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BHS70-877
Zoro #
G2769164
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32 in
Rubber Width
6 in
Rubber Length
3 ft
Width
6"
Thickness
3/32"
Length
36"
Overall Length
36 in
Overall Width
6 in
Overall Thickness
0.09375 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
70A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BF 710
Grade
High Strength
Material
Buna-N
Type
High Grade
Color
Black
Application
Oil Resistant
Max. Temp. (F)
225 Degrees F
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Thickness Tolerance
+/-0.013 in
Density
1.35 g/cc
Maximum Temperature
250 Degrees F
Texture
Smooth
Chemical Resistance
Fair
Shape
Strip
Weather Resistance
Fair
Water Resistance
Good
Abrasion Resistance
Good
Oil Resistance
Excellent
Adhesive Type
Plain Backing
Tear Strength
20 N/mm
Compression Set
30 %

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 710, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.013 in, Overall Width 6 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.