Zoro Homepage

3/32X15/16 PIN COIL MEDIUM 420 STAINLESS STEEL, PK2500

  • Mfr # 09415PCM420

  • Zoro # G2458100


product price: $254.99
/pk 2500, $0.10/ea
Free Shipping & Returns

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Pin Diameter
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09415PCM420
Zoro #
G2458100
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/32 in
Shank Length
15/16 in
Outside Dia.
3/32 in
Fastener Length
15/16 in
Size
3/32 x 15/16 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Stainless Steel
Material Grade
420
Material
Stainless Steel
Fastener Finish
Plain
Finish
Plain
Standards
ASME B18.8.2

Description

Spring Pins,3/32x15/16 PIN COIL,PK2500, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.