Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/32X3/8 PIN SPRING SLOTTED PLAIN

  • Mfr # 09406PS

  • Zoro # G2461022


product price: $83.29
/pk 4000, $0.02/ea
Free Shipping & Returns

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09406PS
Zoro #
G2461022
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin Diameter
3/32 in
Shank Length
3/8 in
Outside Dia.
3/32 in
Fastener Length
3/8 in
Size
3/32 x 3/8 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
1070-1095
Material
Steel
Fastener Finish
Thermal Black
Finish
Thermal Black
Standards
ASME B18.8.2
Type
Slotted

Description

3/32X3/8 Spring Pin Slotted Thermal Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.