
3/32X5/16 PIN COIL MEDIUM PLAIN, PK5000
Mfr # 09405PCM
Zoro # G2456770
product price: $264.99
/pk 5000, $0.05/ea
Free Shipping & Returns
Key Features
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Steel
Material Grade
1070-1095
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09405PCM
Zoro #
G2456770
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Outside Dia.
3/32 in
Fastener Length
5/16 in
Size
3/32 x 5/16 in
Details
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Steel
Material Grade
1070-1095
Fastener Finish
Plain
Standards
ASME B18.8.2
Item
Spring Pins,3/32x5/16 PIN COIL,PK5000
Finish
Plain
Description
3/32X5/16 Medium, Standard Duty Coil Pin Plain Steel And Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.