
3/32X5/16 PIN SPRING SLOTTED ZINC
Mfr # 09405PSZ
Zoro # G4825814
product price: $130.99
/pk 4000, $0.03/ea
Free Shipping & Returns
Key Features
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Fastener Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09405PSZ
Zoro #
G4825814
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
3/32 in
Fastener Length
5/16 in
Size
3/32 x 5/16 in
Details
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Fastener Finish
Zinc
Standards
ASME B18.8.2
Item
Spring Pins, 3/32X5/16 PIN SPRIN,PK4000
Rockwell Hardness
C28 to 38
Type
Spring
Finish
Mechanical Zinc
Description
3/32X5/16 Spring Pin Slotted Mechanical Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.