Zoro Homepage

3/32X9/16 MILITARY COTTER PINS STAINLESS STEEL, PK500

  • Mfr # MS9245-43

  • Zoro # G2511020


product price: $293.99
/pk 500, $0.59/ea
Free Shipping & Returns

Key Features

Pin Item
Cotter Pin
Pin Type
Chisel Point
System of Measurement
Inch
Cotter Pin Type
Chisel Point
Pin Diameter
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS9245-43
Zoro #
G2511020
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/32 in
Shank Length
9/16 in
Pin Dia.
3/32"
Fastener Length
9/16"

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Chisel Point
System of Measurement
Inch
Cotter Pin Type
Chisel Point
Cotter Pin Style
Extended Prong Chisel Point
Material
Stainless Steel
Basic Material
Stainless Steel
Material Grade
T321
Finish
Plain
Fastener Finish
Plain
Type
Cotter

Description

3/32X9/16 MS9245, Extended Prong Chisel Point Cotter Pins T321 Stainless DFAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.