This item is Discontinued.

Zoro Select Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 40 PK B08210.075.0350

Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 40 PK (Discontinued)

  • Mfr # B08210.075.0350
  • Zoro # G5608535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08210.075.0350
Zoro #
G5608535
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
3-1/2 in
Head Width
1.125 in
Min. Thread Length
1 3/4 in
Head Height
15/32 in
Minimum Thread Length
1 3/4 in
Dia./Thread Size
3/4"-10

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRB70
Thread Type
UNC (Coarse)
Tensile Strength
74,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
33,000 to 55,000 psi
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Fit
2A
Material Quality Standard
SAE J429
Threadlocker Minimum Temperature
3/4"-10
Thread Pitch
Partially Threaded
Dimensional Standards
ASME B18.2.1
Dimensional Standards
ASME B18.2.1
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Bolt Material
Steel
Type
Hex Head Cap Screw
Basic Material
Steel
Material Type
Steel
Screw Industry Standards
ASME B18.2.1
Head Type
Hex
Fastener Industry Standards
ASME B18.2.1
Fastener Thread Type
UNC (Coarse)
Fastener Thread Style
Partially Threaded
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-10, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.