Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4"-10 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk.

  • Mfr # U12050.075.0001

  • Zoro # G2520467


product price: $8.89
/pk 5, $1.78/ea

Key Features

System of Measurement
Inch
Nut Style
Hex Slotted Nut-Heavy
Material
Steel
Finish
Black Oxide
Hex Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U12050.075.0001
Zoro #
G2520467
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
3/4"-10
Hex Width
1 1/4 in
Width Across Flats
1 1/4 in
Thread Size
3/4"-10
Overall Height
47/64 in
Hex Height
47/64 in
Minimum Slot Width
0.18 in
Maximum Slot Width
0.24 in

Details

Item
Castle Nut
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Heavy
Material
Steel
Finish
Black Oxide
Material Grade
Grade 2
Nut Standards
ASME B18.2.2
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Basic Material
Steel
Removable
Yes
Thread Direction
Right Hand
Type
Hex Slotted Nut-Heavy
Hex Type
Heavy Hex
Thread Type
Coarse
Material Quality Standards
SAE J995
Lock Type
Slotted Castle
REACH Compliant
Yes
Number of Slots
1
Made in North America
No
Rockwell Hardness
C32
RoHS Compliant
Yes
Includes Pin
No
Color
Black
Material Grade/Class
Grade 2
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Manufacturer Location
Globally Sourced

Description

Castle Nut, Finish Plain, Material Steel, Material Grade/Class Grade 2, Thread Size 3/4 In.-10, Hex Width 1 1/4 in, Hex Height 47/64 in, Hex Type Heavy Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Black, Includes Pin No, Made in North America No, Manufacturer Location Globally Sourced, Maximum Slot Width 0.24 in, Minimum Slot Width 0.18 in, Number of Slots 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.