Shop ZORO SELECT

Wing Nut, 3/4"-10, Steel, Black Oxide, 1.188 in Ht, 2.94 in Max Wing Span, 10 PK

  • Mfr # 0-JJ-700JS7-

  • Zoro # G2892084


product price: 
$
44.99
/pk 10, $4.50/ea

Key Features

Thread Size
3/4"-10
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Overall Height
1.188 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0-JJ-700JS7-
Zoro #
G2892084
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Overall Height
1.188 in
Base Diameter
1-1/4 in
Dia./Thread Size
3/4"-10
Height
1.1875 in
For Screw Size
3/4 in

Details

Item
Wing Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Maximum Wing Span
2.94 in
System of Measurement
Inch
Thread Direction
Right Hand
Pack Size
Small Pack
Rockwell Hardness
HB 82-92
Thread Type
Coarse
Fastener Finish
Plain
Basic Material
Steel
Fastener Thread Direction
Right Hand
Nut Style
Wing Nut
Fastener Thread Type
UNC (Coarse)
Wing Span
2.94 in
Material Grade
Grade 2
Series
Fig. 700
Tensile Strength
50,000 psia
Wing Span - Maximum
2 15/16 in

Description

Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Plain, Thread Size 3/4 In.-10, Dimensional Standards Not Applicable, Maximum Wing Span 2 15/16 in, Overall Height 1.188 in, Base Diameter 1 1/4 in, System of Measurement Inch, Pack Size Small Pack, Rockwell Hardness HB 82-92, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.