3/8-16 BREAKAWAY NUT, 18-8, PK3
- Mfr # 31-BRK-37C
- Zoro # G521916276
product price:Â
$
11.29
/pk of 3, $3.76/ea
Key Features
Material Grade/Class
303
Material
Stainless Steel
Thread Direction
Right Hand
For Screw Size
3/8
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-BRK-37C
- Zoro #
- G521916276
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Screw Size
- 3/8
- Thread Size
- 3/8"-16
Details
- Material Grade/Class
- 303
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Type
- Coarse
- Product Type
- Breakaway Nut
- Thread Fit
- 2B
- Item
- Breakaway Nut
- Finish
- Passivated
- Shell Material
- Stainless Steel
Description
3/8-16 BREAKAWAY NUT, 18-8, PK3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.