Shop ZORO SELECT
See all product information
Create Account
Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 10 PK
Mfr # N01200.075.0100
Zoro # G2614267
product price:Â
$
11.29
/pk of 10, $1.13/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Fastener Length
1 in
Head Width
1-1/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N01200.075.0100
- Zoro #
- G2614267
- UPC #
- 190735977187
- Country of Origin
- Canada
Dimensions
- Thread Size
- 3/4"-10
- Fastener Length
- 1 in
- Head Width
- 1-1/8 in
- Head Height
- 15/32 in
- Min. Thread Length
- 1 in
- Overall Length
- 1 in
- Screw Size
- 3/4 in
- Minimum Thread Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-10, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov