CAD
Shop ZORO SELECT

Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 100 PK

  • Mfr # U04104.031.0125
  • Zoro # G4213842
CAD Available

product price: 
$
14.35
/pk of 100, $0.14/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U04104.031.0125
Zoro #
G4213842
UPC #
-
Country of Origin
Multiple
CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Thread Type
Coarse
Rockwell Hardness
HRC33
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
5/16"-18
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Head Type
Hex
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Drive Type
External Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
5/16"-18
Fastener Length
1-1/4 in
Head Width
1/2 in
Min. Thread Length
7/8 in
Head Height
13/64 in
Overall Length
1 1/4 in
Screw Size
5/16 in
Minimum Thread Length
1 1/4 in
Wire Rope Length
1 1/4 in
Length
1 1/4 in

Description

The ZORO SELECT - U04104.031.0125 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is typically used in various industrial applications to securely join together materials. Made from Grade 8 steel, it complies with ASME B18.2.1 dimensional standards and SAE J429 material quality standards.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: This screw has a length of 1-1/4 inches.
  • Finish: The product features a zinc yellow finish.
  • Globally Sourced: Procured from various international manufacturers providing diverse range of quality and price options.
  • Material Grade/Class: Complies with the Grade 8 standard which is commonly used in industrial or commercial applications.
  • Tensile Strength: Features a tensile strength of 150,000 psi as per manufacturer's specifications
  • Thread Direction & Type: Features right-hand thread direction that tightens clockwise; comes with UNC (Coarse) thread type compatible with pre-drilled holes and materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products