3/4"-10 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk.
Mfr # U12055.075.0001
Zoro # G2520430
product price: $25.39
/pk 5, $5.08/eaKey Features
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Heavy
Material
Steel
Finish
Black Oxide
Hex Width
1 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U12055.075.0001
Zoro #
G2520430
UPC #
-
Country of Origin
Multiple
Dimensions
Dia./Thread Size
3/4"-10
Hex Width
1 1/4 in
Width Across Flats
1 1/4 in
Thread Size
3/4"-10
Details
Item
Castle Nut
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Heavy
Material
Steel
Finish
Black Oxide
Nut Standards
ASME B18.2.2
Fastener Thread Direction
Right Hand
Basic Material
Steel
Fastener Thread Type
UNC (Coarse)
Material Grade
Grade 5
Fastener Finish
Plain
Thread Direction
Right Hand
Type
Slotted
Hex Type
Heavy Hex
Lock Type
Slotted Castle
Pack Size
Small Pack
Thread Type
UNC
Dimensional Standards
ASME B18.2.2
Material Grade/Class
Grade 5
Description
Castle Nut, Finish Plain, Material Steel, Material Grade/Class Grade 5, Thread Size 3/4 In.-10, Hex Width 1 1/4 in, Hex Type Heavy Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.