This item is Discontinued.

Zoro Select Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4 in L, 40 PK B04114.075.0400

Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4 in L, 40 PK (Discontinued)

  • Mfr # B04114.075.0400
  • Zoro # G1162432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B04114.075.0400
Zoro #
G1162432
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
4 in
Head Width
1.125 in
Thread Length
4"
Head Height
1/2 in
Length Under Head
4"
Minimum Thread Length
4 in
Dia./Thread Size
3/4"-10
Size
3/4"-10 x 4"

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc & Yellow Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Thread Type
UNC (Coarse)
Proof Load
12,000 psi
Rockwell Hardness
HRC33
Hex Head Cap Screw Type
Hex Tap Bolt
Threadlocker Minimum Temperature
3/4"-10
Thread Pitch
Fully Threaded
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Material Quality Standard
SAE J429
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Bolt Material
Steel
Basic Material
Steel
Meets/Exceeds
B18.2.1
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Type
Hex Tap Bolt
Material Type
Steel
Drive Type
External Hex
Fastener Thread Type
UNC (Coarse)
Fastener Thread Style
Fully Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 3/4 In.-10, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 1/2 in, Head Width 1 1/8 in, Package Quantity 40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.