Shop ZORO SELECT
See all product information
Create Account
3/4-10 GROOVE NUT, 18-8
- Mfr # 31-GRN-75C
- Zoro # G421914587
product price:Â
$
11.29
/ea
Key Features
Thread Type
Coarse
Thread Size
3/4"-10
Finish
Passivated
Material
Stainless Steel
Thread Fit
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-GRN-75C
- Zoro #
- G421914587
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Thread Type
- Coarse
- Finish
- Passivated
- Material
- Stainless Steel
- Thread Fit
- 2B
- Item
- Tri-Groove Nut
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Product Type
- Tri-Groove Nut
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 3/4"-10
- For Screw Size
- 3/4
Description
3/4-10 GROOVE NUT, 18-8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.