Zoro Homepage

3/4"-10 Socket Head Cap Screw, Flat, Black Oxide Steel, 4 in Length, 5 PK

  • Mfr # 102423G

  • Zoro # G5135575


product price: $36.99
/pk 5, $7.40/ea

Key Features

Flat Head
Hex Drive
Thread Size
3/4"-10
Screw Length
4 in
Material
Steel
Finish
Black Oxide
Drive Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102423G
Zoro #
G5135575
UPC #
00194484253516
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Screw Length
4 in
Drive Size
1/2 in
Vented Hole Size
Not Vented
Thread Length
2 in
Head Height
0.396 in
Min. Thread Length
2 in
Minimum Thread Length
2 in
Head Diameter
1.438 in
Length
4 in
Dia./Thread Size
3/4"-10
Head Dia.
1.438 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
135,000 psi
Standards
ASME B18.3, ASTM F835
System of Measurement
Inch
Class
3A
Thread Style
Partially Threaded
Head Angle (Deg.)
82 Degrees
Temp. Range
-65 Degrees F to 300 Degrees F
Thread Direction
Right Hand
Rockwell Hardness
C37 to C44
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Thread Fit
3A
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Maximum Temperature
300 Degrees F
Countersink Angle
82 Degrees
Minimum Temperature
-65 Degrees F
Material Quality Standards
ASTM F835
Material Grade
Alloy Steel
Min. Tensile Strength
135,000 psi
Screw Head Type
Flat
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ASME B18.3, ASTM F835
Basic Material
Steel
Fastener Finish
Black Oxide

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Alloy Steel, Finish Black Oxide, Thread Size 3/4 In.-10, Minimum Thread Length 2 in, Fastener Length 4 in, Head Height 0.396 in, Head Diameter 1.438 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products