3/4"-10 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 1-1/4 in Length, 5 PK

  • Mfr # U51060.075.0125

  • Zoro # G5504195


product price: $16.79
/pk 5, $3.36/ea

Key Features

Flat Head
Hex Drive
Thread Size
3/4"-10
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
1/2 in
Tensile Strength
85,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51060.075.0125
Zoro #
G5504195
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Screw Length
1-1/4 in
Drive Size
1/2 in
Head Height
0.396 in
Vented Hole Size
Not Vented
Thread Length
1 1/4 in
Min. Thread Length
1 1/4 in
Minimum Thread Length
1-1/4 in
Head Diameter
1.438 in
Head Dia.
1.438 in
Dia./Thread Size
3/4"-10
Length
1 1/4 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F879
System of Measurement
Inch
Temp. Range
- 58 Degrees F to 302 Degrees F
Rockwell Hardness
B80 to C32
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Thread Style
Fully Threaded
Head Angle (Deg.)
82 Degrees
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Maximum Temperature
302 Degrees F
Material Grade/Class
18-8
Pack Size
Small Pack
Material Quality Standards
ASTM F879
Minimum Temperature
-58 Degrees F
Countersink Angle
82 Degrees
Basic Material
Stainless Steel
Min. Tensile Strength
85,000 psi
Fastener Industry Standards
ASME B18.3, ASTM F879
Fastener Finish
Plain
Screw Head Type
Flat
Screw Style
Socket Head Cap Screw
Material Grade
18-8

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 3/4 In.-10, Minimum Thread Length 1 1/4 in, Fastener Length 1 1/4 in, Head Height 0.396 in, Head Diameter 1.438 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products