Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4-16 CASTLE NUTS ZINC, PK100

  • Mfr # 76NHC

  • Zoro # G2442201


product price: $262.99
/pk 100, $2.63/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Dia./Thread Size
3/4"-16
Nut Style
Castle Nut
Material
Low Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76NHC
Zoro #
G2442201
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
3/4"-16

Details

Item
Castle Nuts,3/4-16 CASTLE NUTS Z,PK100
System of Measurement
Inch
Nut Style
Castle Nut
Material
Low Carbon Steel
Finish
Zinc Plated
Basic Material
Steel
Dimensional Standards
ASME B18.2.2

Description

Castle Nuts,3/4-16 CASTLE NUTS Z,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.