3/4"-16 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk.
Mfr # U12020.075.0001
Zoro # G2520896
product price: $6.89
/pk 5, $1.38/eaKey Features
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Hex Width
1 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U12020.075.0001
Zoro #
G2520896
UPC #
-
Country of Origin
Multiple
Dimensions
Dia./Thread Size
3/4"-16
Hex Width
1 1/8 in
Width Across Flats
1 1/8 in
Thread Size
3/4"-16
Details
Item
Castle Nut
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Basic Material
Steel
Fastener Thread Type
UNF (Fine)
Nut Standards
ASME B18.2.2
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Material Grade
Grade 2
Hex Type
Standard Hex
Material Grade/Class
Grade 2
Pack Size
Small Pack
Lock Type
Slotted Castle
Thread Direction
Right Hand
Thread Type
UNF
Dimensional Standards
ASME B18.2.2
Type
Slotted
Description
Castle Nut, Finish Plain, Material Steel, Material Grade/Class Grade 2, Thread Size 3/4 In.-16, Hex Width 1 1/8 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.