3/4"-16 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 20 pk.

  • Mfr # 287276-PG

  • Zoro # G2862361


product price:  $32.29
/pk 20, $1.61/ea

Key Features

System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Zinc Plated
Hex Width
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
287276-PG
Zoro #
G2862361
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
3/4"-16
Hex Width
1 1/8 in
Pin Dia.
5/32 in
Nut Height
41/64 in
Slot Width
0.24 in
Width Across Flats
1 1/8 in
Slot Depth
0.4 in
Thread Size
3/4"-16
For Pin Diameter
5/32 in
Maximum Slot Width
0.24 in
Hex Height
41/64 in

Details

Item
Castle Nut
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Zinc Plated
Basic Material
Steel
Nut Standards
ASTM 563
Fastener Thread Type
UNF (Fine)
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc Plated
Material Grade
Grade 2
Thread Type
Fine
Pack Size
Small Pack
Rockwell Hardness
B68-C32
Thread Direction
Right Hand
Material Quality Standards
ASTM 563
Lock Type
Slotted Castle
Type
Slotted
RoHS Compliant
Yes
Material Grade/Class
Grade 2
Hex Type
Standard Hex
Dimensional Standards
ASTM 563

Description

Castle Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 3/4 In.-16, Hex Width 1 1/8 in, Hex Height 41/64 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM 563, System of Measurement Inch, Thread Direction Right Hand, For Pin Diameter 5/32 in, Includes Pin No, Maximum Slot Width 0.24 in, Pack Size Small Pack, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.