3/4" Barb x FGH Low Lead Brass Female Hose Barb

  • Mfr # 707046-1212

  • Zoro # G6114884


product price:  $12.19
/ea

Key Features

For Hose I.D.
3/4 in
Material
Low Lead Brass
Max. Pressure
500 psi
Thread Type
(F)GHT
Barb Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
707046-1212
Zoro #
G6114884
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Barb Size
3/4"
Tube Size
3/4"
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in
Fitting Size
3/4 in x 3/4 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
3/4 in
Material
Low Lead Brass
Max. Pressure
500 psi
Thread Type
(F)GHT
Fitting Connection Type
GHT x Hose Barb
Standards
NSF 61 Annex G
Temp. Range
-65 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Barb
Tube Fitting Material
Low Lead Brass
Fitting Style
Straight
Pipe Fitting Connection Type
Barb x FGH
Basic Pipe Fitting Material
Metal
Hose Fitting A Gender
Female
Hose Fitting A Connection Type
GHT
Fitting Movement
Swivel
Hose Fitting B Connection Type
Hose Barb
Hose Fitting B Gender
Male
Fitting Material
Brass x Brass
Material Grade
CA2745
Max. Working Pressure @ 70 F
500 psi

Description

The ZORO SELECT - 707046-1212 is a Push On Hose Fitting, specifically designed for installation onto push-on hoses used in industrial machinery or commercial applications. These fittings are used for the purpose of attachment and are intended to support the overall performance of the hose they are installed on, offering a dependable resource for systems using push-on hoses.

Key Features:

  • Provides secure connection points on push-on hoses used in a wide array of industrial and commercial applications.
  • Being part of the 'Push On Hose Fittings' category, they allow for a simple, tool-free assembly onto the hoses, thereby reducing installation time and effort.
  • Possesses a robust construction contributing to its durability.
  • Intended for use with general work compatible with push-on hoses in diverse settings.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.