Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Fixed Bore 1 Groove V-Belt Pulley 11.25 in OD

  • Mfr # AK114X3/4

  • Zoro # G2638063


product price: $61.79
/ea

Key Features

Fits Shaft Dia.
3/4 in
Pulley Outside Dia.
11.25 in
Number of Grooves
1
For V-Belt Section
3L, 4L, A, AX
Pulley Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK114X3/4
Zoro #
G2638063
UPC #
-
Country of Origin
China

Dimensions

Fits Shaft Dia.
3/4 in
Pulley Outside Dia.
11.25 in
Pulley Bore Dia.
3/4 in
Keyway Size
0.187" x 0.093"
3L Belt Pitch Dia.
10.66 in
Keyway Size Type
0.187 in x 0.093 in
4L, A, or AX Belt Pitch Dia.
11 in
Outside Diameter
11.25 in
Overall Width
1 1/2 in
Face Width
0.75 in
AX Pitch Diameter
11 in
Keyway Width
3/16 in
For Belt Trade Size
3L, 4L, A, AX
Maximum Bore Diameter
1 11/16 in
Keyway Depth
3/32 in
3L Pitch Diameter
10.66 in
Bore Diameter
3/4 in
A Pitch Diameter
11 in
Length through Bore
1 15/32 in
4L Pitch Diameter
11 in
Pitch Diameter
10.66 in (3L), 11 in (4L, A)
Hub Diameter
2 3/8 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A, AX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Arm
Industry Number
AK11434
Set Screw Included
Yes
Item
V-Belt Pulley
Includes
Set Screw
Standards
ISO 9001:2015
Hub Type
One Side
Material Fabrication
Cast
Weight
6.3 lb
Bore Type
Fixed
Hub Projection
0.72 in
For V-Belt Type
Classical, Cogged
Material
Cast Iron
Pulley Construction
Spoked
Pulley Industry Number
AK114
Number of Set Screws
1

Description

V-Belt Pulley, 3L Pitch Diameter 10.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 11 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 11 in, AX Pitch Diameter 11 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.