Zoro Homepage

3/4 in Fixed Bore 1 Groove V-Belt Pulley 2.15 in OD

  • Mfr # BK20X3/4

  • Zoro # G2849454


product price: $12.79
/ea

Key Features

Fits Shaft Dia.
3/4 in
Pulley Outside Dia.
2.15 in
Number of Grooves
1
For V-Belt Section
5L, B, BX
Pulley Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK20X3/4
Zoro #
G2849454
UPC #
-
Country of Origin
China

Dimensions

Fits Shaft Dia.
3/4 in
Pulley Outside Dia.
2.15 in
Pulley Bore Dia.
3/4 in
Keyway Size
0.187" x 0.093"
5L, B, or BX Belt Pitch Dia.
1.8 in
Keyway Size Type
0.187 in x 0.093 in
Length through Bore
1 3/32 in
Pitch Diameter
1.8 in (5L, B)
Bore Diameter
3/4 in
B Pitch Diameter
1.8 in
Outside Diameter
2.15 in
For Belt Trade Size
5L, B, BX
Keyway Width
3/16 in
Keyway Depth
3/32 in
Overall Width
1 1/4 in
Face Width
0.81 in
Maximum Bore Diameter
1 in
5L Pitch Diameter
1.8 in
BX Pitch Diameter
1.8 in
Hub Diameter
2 3/8 in

Details

Number of Grooves
1
For V-Belt Section
5L, B, BX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Solid
Industry Number
BK2034
Set Screw Included
Yes
Item
V-Belt Pulley
Includes
Set Screw
Material
Cast Iron
Material Fabrication
Cast
Hub Type
One Side
Weight
0.6 lb
Pulley Construction
Plain
Hub Projection
0.44 in
Standards
ISO 9001:2015
For V-Belt Type
Classical, Cogged
Bore Type
Fixed
Pulley Industry Number
BK20
Number of Set Screws
1

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter 1.8 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, B Pitch Diameter 1.8 in, BX Pitch Diameter 1.8 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, Standards ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.