3/4 in ID x 100 ft L Heavy Duty Water Hose, PVC Tube, Red, Aluminum x Aluminum Fitting

  • Mfr # CELCF34100

  • Zoro # G6494098


product price:  $81.19
/ea
Free Shipping & Returns

Key Features

Hose Length
100 ft
Hose Inside Dia.
3/4 in
Hose Tube Material
PVC
Hose Reinforcement Material
Polyester
Hose Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CELCF34100
Zoro #
G6494098
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
100 ft
Hose Inside Dia.
3/4 in
Hose Fitting A Diameter
1-3/5 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Hose Fitting B Length
2 in
Fitting Length
2 in
Hose Fitting A Length
2 in

Details

Hose Tube Material
PVC
Hose Reinforcement Material
Polyester
Hose Color
Red
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Item
Heavy Duty Water Hose
Kink Resistant
Yes
Burst Pressure
400 psi
Features
Contractor Grade
Standards
Compliant with California's Strict Phthalate Content, Lead Free Standard Under The Federal Safe Drinking Water Act
Temp. Range
55 Degrees to 120 Degrees F
Fitting Material
Aluminum x Aluminum
Hose Configuration
Coupled Assembly
Hose Cover Material
PVC
Hose Fitting A Material
Aluminum
Hose Fitting A Gender
2 in
Hose Fitting B Material
Aluminum

Description

Item Garden Hose, Burst Pressure 400 psi, Fitting Length 2 in, Fitting Material Aluminum, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Water Hose, Hose Color Red, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Diameter 1 3/5 in, Hose Fitting A Gender 2 in, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Length 2 in, Hose Fitting B Material Aluminum, Hose Fitting B Size 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.