Zoro Homepage

3/4 in W, 10 ft L, 3/8 in Thick

  • Mfr # ZUSAESR-38

  • Zoro # G7527430


product price: $40.29
/ea

Key Features

Color
Black
Material
EPDM
Length
10 ft
Width
3/4 in
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAESR-38
Zoro #
G7527430
UPC #
193005197797
Country of Origin
China

Dimensions

Length
10 ft
Width
3/4 in
Thickness
3/8 in
Thickness - Foam
3/8 in
Length Tolerance
+/-1.00 in
Length - Foam
10 ft
Width - Foam
3/4 in
Width Tolerance
+/-1.000 in

Description

Foam Strip, Material EPDM, Shape Strip, Grade Standard, Length 120 in, Width 3/4 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.