Zoro Homepage

3/4 in W, 60 in L, 5/8 in Thick

  • Mfr # ZUSAESR-41

  • Zoro # G7523212


product price: $24.19
/ea

Key Features

Color
Black
Material
EPDM
Length
5 ft
Width
3/4 in
Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAESR-41
Zoro #
G7523212
UPC #
193005197834
Country of Origin
United States

Dimensions

Length
5 ft
Width
3/4 in
Thickness
5/8 in
Length - Foam
60 in
Length Tolerance
+2.00/-0.500 in
Width - Foam
3/4 in
Width Tolerance
+/-0.063 in
Thickness - Foam
5/8 in

Details

Item
EPDM Strip
Color
Black
Material
EPDM
Shape
Strip
Cell Type
Closed Cell
Backing Type
Adhesive
Standards
ASTM D1056 2A3, FMVSS 302
Density
18 lb/cu ft
Tensile Strength
70 psi
Thickness Tolerance
+/-0.09 in
Firmness @ 25% Deflection
11 psi
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Poor
Minimum Temperature
-90 Degrees F
Number of Adhesive Sides
1
Compression Set
25 %
Water Resistance
Excellent
Firmness
Medium (9 to 13 psi)
Grade
Standard
Flexibility
Fair
Chemical Resistance
Good
Abrasion Resistance
Fair
Texture
Smooth
Material Skin
None
Weather Resistance
Excellent
Maximum Temperature
275 Degrees F
Adhesive Type
Acrylic

Description

Foam Strip, Material EPDM, Shape Strip, Grade Standard, Length 60 in, Width 3/4 in, Thickness 5/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.